x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Item #: WB640640

(5)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$56.99 up to 18% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $51.95 ea.
  • Buy 3-4 $48.95 ea.
  • Buy 5+ $46.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Global Industrial™ Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Anti-Foam Additive, Gallon Bottle, 4 Bottles

Anti-Foam Additive, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaning Kit

Global Industrial™ Floor Cleaning Kit contains cleaning and finishing solutions needed for floor maintenance. Ideal for cleaning and finishing a variety of floors including resilient tile, terrazzo and more. Global Industrial™ Floor Cleaning Kit includes one gallon bottle each of Floor Cleaner & Deodorizer and Ultra High Speed Floor Finish.

Floor Cleaner & Deodorizer is a neutral pH, multi-purpose cleaner with a pleasant, long-lasting lavender fragrance. Clean and deodorize in a single time-saving step. For use on a variety of soils and dirt. Ultra High Speed Floor Finish is a high performance, high shine acrylic floor finish that is ideal for frequent buffing or burnishing programs including propane machines. Finish will provide a long-lasting, mark resistant finish with a brilliant deep gloss.

  • SCENT Lavender
  • INCLUDES Floor Cleaner/Deodorizer, High Speed Floor Finish
  • BRAND Global Industrial
  • PACKAGE QUANTITY 2 Bottles
  • SIZE TYPE Gallon Bottle
  • TYPE Hard Floor Cleaning Kit
  • COLOR FINISH --
  • DESCRIPTION Floor Cleaning Kit
  • DIRT TYPES Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
  • SUGGESTED APPLICATIONS General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike

    Date: March 03, 2021

    Great product
    Your review:
    The best cleaner and the shine from the Finish is great.
  • Reviewer: Anonymous

    Date: March 27, 2018

    Great
    Your review:
    Really easy to order and track the items
  • Reviewer: Anonymous

    Date: March 23, 2018

    The chemicals are great for personal use.
    Your review:
    Highly recommendable to all homeowners. I tried it myself and I love using it. It cleans all those hard dirt that ordinary chemicals can't do. I am low on these chemicals and I want to purchase again. The staff personnel are also extra ordinary in their support to their customers. I love shopping all the needed equipment for my household use. Keep up the good work.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Cleans and deodorizes as advertised
    Your review:
    These work very well in our floor scrubber. What used to take a few hours now only takes 30 min or so. Product leaves the floor clean and the event space smelling fresh
  • Reviewer: Anonymous

    Date: May 04, 2016

    Deputy Clerk
    Your review:
    We are very happy with the product. We use it in our Global Floor Cleaning Machine.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the general area that this product will cover?

    Question Asked By: Ken, August 05, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ken, it depends on the soil level and coats of finish needed. Generally, the capacities are: Floor Finish - 2,000 sq. ft. per gallon. Floor Cleaner - Wet mopping - 200 sq. ft. per diluted* gallon. Floor Cleaner - Auto scrubbing (gravity feed) - 500 sq. ft. per diluted* gallon. Floor Cleaner - Auto scrubbing (with solution dose feeding) - 750 sq. ft. per diluted* gallon. Coverage rates for cleaners are based on diluted gallon, not the concentrate. Example: A cleaner that dilutes at 2 oz. per gallon (64:1), will yield 65 gallons of diluted or ready-to-use cleaning solution. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Item #: WB640640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles
    Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles
    Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant