discount codeFree shipping over 300

Applied at checkout

+

Vapamore MR-75 Amico Portable Steam Cleaner

Vapamore MR-75 Amico Portable Steam Cleaner

Item #: WB261756

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.99

Save $3.06 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

2017 New Style MR-100 Primo Upgrade Pack

Usually ships in 3 to 6 days

Not Yet Rated

$102.99

Customers Also Viewed

Vapamore MR-75 Amico Portable Steam Cleaner

This hand held portable steam cleaning system was designed to clean and sanitize your entire home using the power of steam. Weighing only 3.5 lbs, the cleaning possibilities are endless, from kitchen sinks to the BBQ grill. Vapamore MR-75 eliminates the need for toxic and expensive cleaning chemicals. Steam pressure is 43.5 PSI with a boiler temperature of 210° F and a heating time of 4 minutes. Features a steam hose, tool adapter, jet nozzle, squeegee, measuring cup, fabric tool covers and detail scraper tool. Also includes an array of brushes - nylon straight, grout, large and medium duty brushes, small and large brass brush and a large stainless steel brush. All accessories can be stored in the carrying case. 10 ft. long power cord. ETL Certified. Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES8
  • HEIGHT INCHES6
  • CAPACITY1/5 Quart
  • COLOR FINISHYellow
  • BRANDVapamore
  • CONSTRUCTIONPlastic
  • DESCRIPTIONMR-75 Amico Portable Steam Cleaner
  • HOSE LENGTH1.5 Ft.
  • MANUFACTURERS PART NUMBERMR-75
  • POWER CORD LENGTH10 Ft.
  • PRESSURE POWER43.5 PSI
  • VOLTAGE115
  • WATTAGE1000
  • WEIGHT LBS3.5
  • TEMPERATURE99 C - 210° F
  • AMPS10
  • HERTZ60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vapamore MR-75 Amico Portable Steam Cleaner

Vapamore MR-75 Amico Portable Steam Cleaner

Item #: WB261756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vapamore MR-75 Amico Portable Steam Cleaner
    Vapamore MR-75 Amico Portable Steam Cleaner
    Vapamore MR-75 Amico Portable Steam Cleaner
    Vapamore MR-75 Amico Portable Steam Cleaner
    Vapamore MR-75 Amico Portable Steam Cleaner

    Be the first to know about our special deals and events!

    Top