Reliable 6000 Series 4.5L Jewelry Steam Cleaner
Write a Review
|
Questions & Answers (0)
Product Description
The 6000CJ is our mid-size manual fill unit with a 4.5L boiler tank, 4.5 bar pressure, 105C steam temperature, all stainless steel construction and Made in Italy. It's built for all-day, everyday use. It features 4 safety systems, a blowdown valve to help maintain its life and performance, a heavy-duty contactor switch, and an adjustable steam nozzle and foot pedal controller. The 6000CJ is for those that demand the very best performance but don't require more than 4.5L capacity.
PRICE
$1,659.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 8-3/4 in |
| Depth | 8-3/4 in |
| Height | 15 in |
| Weight | 16.7 lbs |
| Cord Length | 7 |
| Cleaning Width | 0.5 in |
Product Details
| Type | Jewelry Steam Cleaner |
| Pressure Power | 60 PSI |
| Color | Silver |
| Amperage | 10 A |
| Capacity | 5 qt |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | 4.5L Jewelry Steam Cleaner |
| Manufacturers Part Number | 6000CJ |
| Temperature | 221F |
| Brand | Reliable |