+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Conntek 20602, 50', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30RFeatures:NEMA L14-30P To L14-30R. Generator extension cords are built to withstand the harsh outdoors. Locking 30A, 4 prong design. Stays flexible in cold weather and heat resistant up to 221°F Limited one year warranty. "
Product Specifications
- AMPS30
- BRANDConntek
- CONSTRUCTIONNEMA L14-30P to L14-30R
- MANUFACTURERS PART NUMBER20602
- PACKAGE QUANTITY1
- WEIGHT LBS15.7
- VOLTAGE RATING125/250
- GAUGE10/4
- CABLE STYLESTW 10/4
- CORD JACKETSTW
- WATTS7500
- COLORYellow
- CORD LENGTH FEET50
- REGULATORY APPROVALSUL, C-UL
- NEMA CONFIGURATIONL14-30P to L14-30R
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: January 23, 2019
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Conntek 20601-040, 40', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R
Item #: M1169572
Not Yet Rated
Usually ships in 2 to 5 days
$92.95

Conntek 20602, 50', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R
$114.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories