Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Item #: WBB1170401

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$76.50 up to 41% OFF

Price: $45.00

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-11-2001 M4™ 2.0AH Battery

This battery is designed for use with the Milwaukee® 48-59-2001 M4™ Charger and Milwaukee® 2102-22 M4™ 1/4" Hex Screwdriver Kit.

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONScrewdriver Battery
  • VOLTAGE4
  • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery
  • MANUFACTURERS PART NUMBER48-11-2001
  • SERIESM4™
  • BATTERY SIZEStandard Capacity
  • BATTERY SYSTEMM4™
  • # BATTERIES INCLUDED1
  • CHARGER INCLUDEDNo
  • BATTERY AMP HOURS (Ah)2.0
  • BATTERY INCLUDEDYes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Milwaukee M4 battery
    Your review:
    Good battery, but still overpriced.
Product Q & A

There are no questions for this product.

Accessories
Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.95

Popular item in this category

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Item #: B940240

Not Yet Rated

Available on or around 02/09/2021

$59.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Item #: WBB1170401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah
    Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah
    Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah
    Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah
    Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant