Milwaukee® 48-59-2001 M4 Charger
This battery is designed for use with the Milwaukee® 48-11-2001 M4 2.0AH Battery. 5 Year Warranty.
Milwaukee® 48-59-2001 M4™ Charger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Charging Time | 30 Minutes |
| Type | Power Tool Battery Charger |
| Series | M4 |
| Batteries Included | No |
| Battery System | M4 |
| Voltage | 4 V |
| Description | Charger for Screwdriver Battery |
| Number of Ports | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-59-2001 |
| Charger Included | Yes |
| Brand | Milwaukee |
Warranty
| Warranty | 5 yr |