Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Chicago Pneumatic

Model # :WBB1222339

MPN #: 6151959104

Chicago Pneumatic Pencil Grinder, 1/4" Air Inlet, 60000 RPM, .5 HP

Product Description
  • General Maintenance Applications pencil grinder
  • Extremely easy to handle
  • Quiet and lightweight
  • Ideal for limited space applications
  • 3 mm and 1/8" collets included
  • Very low noise level: only 71 dB(A)
  • High free speed: 60,000 rpm
  • Included silencer hose


PRICE
$219.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.2 in
Weight1 lbs
Hose Size Inside Diameter1/4"

Product Details

RPM60000 rpm
Horsepower0.5 HP
SCFM Use @ 90 PSI3.5 SCFM
ColorRed & Black
Air Inlet Thread Size (NPT)1/4" in
Tool TypeDie Grinder
Side Grip HandleNo
DescriptionPencil Grinder
Manufacturers Part Number6151959104
Housing MaterialMetal
ExhaustRear
BrandChicago Pneumatic