Aero 21 INOX HEPA is a 20 liter (5.2 gallon) contractor-grade wet/dry vacuum that features durable construction, low-noise level, and Push & Clean semi-automatic filter cleaning. Aero 21 INOX HEPA includes a stainless steel collection container, certified HEPA filter, built-in storage for hose and accessories, exhaust blow function, and comes with full accessory kit and synthetic dust bag. Suitable for drywall dust and meets EPA lead requirements.
Nilfisk Aero 21 INOX Contractor-Grade Wet/Dry HEPA Vacuum, 20 Liter Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 16 in |
| Height | 21 in |
| Weight | 18.7 lbs |
| Water Lift | 84 in |
| Cord Length | 16' |
| Hose Diameter | 1-1/4 in |
| Hose Length | 11 ft |
Product Details
| Type | Wet/Dry HEPA Vacuum |
| CFM | 127 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 9.4 A |
| Filter Type | HEPA |
| Style | Aero 21 HEPA |
| Capacity | 5 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Vacuum |
| Manufacturers Part Number | 107419096 |
| Decibels | 64 |
| Brand | Nilfisk |
Compliance & Certifications
| Certifications | ETL-C |