+

+
Frequently Purchased Together
Customers Also Viewed
Global Universal Spreader is ideal for spreading seed, fertilizer, lime, ice melt, salt, and similar materials. Spreader features a welded steel frame and large 100 lb. capacity plastic hopper with screen that helps prevent materials from jamming. The spreader's enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to maintain. Comfort grip handle with flow regulator for ease of use. Large 13" pneumatic tires make pushing through grass, slush, and ice easy. Adjustable Spread Radius 3' to 30'. The included 3-flap adjustable deflector controls spread pattern, while the rear deflector protects the operator's feet. Includes plastic cover to protect materials from rain, wind, and other elements. Blue color finish. Easy assembly. Overall dimensions 40"L x 27"W x 32"H. One Year Limited Warranty.

Understanding the differences between ice melts
Product Specifications
- LENGTH INCHES40
- WIDTH INCHES27
- HEIGHT INCHES32
- CAPACITY LBS100
- CAPACITY CUBIC FEET1.5
- COLOR FINISHBlue
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONPoly Hopper/Steel Frame
- MANUFACTURER'S PART NUMBER640788
- SPREADING MATERIALRock Salt, Ice Melt, Fertilizer, Seed
- SPINNER TYPE12" Poly
- LIMITED WARRANTY YEARS1
- WEIGHT LBS35
- WHEEL DIAMETER INCHES13
- WHEEL TYPEPneumatic
- GATE CONTROLSlide
- SPREADER TYPEBroadcast
- SPREAD WIDTH FEET3 to 30
-
Global Universal Spreader
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ERIC
Date: January 13, 2021
-
Reviewer: Clinton
Date: November 19, 2020
Your review:
This is my second spreader like this and its awesome. We use it to salt our large parking lot in Buffalo NY where we get a lot of snow. I empty 2 - 50lb bags into it and I can do my entire lot. I highly recommend it for rock salt. -
Reviewer: Brad
Date: February 26, 2020
Your review:
fast shipping and easy assembly , bought in place of the name brand that I previously purchased at a higher price. same your money and purchase this model same quality spreader but at a savings -
Reviewer: JOHN
Date: December 26, 2019
Your review:
Came in exactly what I expected. -
Reviewer: STAN
Date: December 12, 2019
Your review:
Just received the new spreader easy to assemble and had to use it the next day. So far works as advertised and would recommend it as far as cost are concerned. -
Reviewer: Anonymous
Date: November 08, 2019
Your review:
Great spreader, easy to assemble and use. Great quality for the price. If you are looking for a great salt spreader that holds a 100 pounds, this is the one you want. Excellent service and quick delivery. -
Reviewer: Anonymous
Date: March 05, 2019
Your review:
Material that is made from seems good. However it will put it in a line more that I would like. -
Reviewer: Anonymous
Date: March 05, 2019
Your review:
What a good experience! Customer service was very helpful & item arrive quickly! -
Reviewer: Anonymous
Date: February 11, 2019
Your review:
Well made. Easy to put together. -
Reviewer: Anonymous
Date: February 06, 2019
Your review:
Easy to put together and does the job.
There are 5 questions and 5 answers for this product.
-
Can you use this spreader with sand and compost mix or sand only. Also does it provide settings with common fertilizers
Question Asked By: Ben, March 09, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Ben, sand, fertilizer, or a mix should not be a problem. Our only recommendation is to not use anything with a large grain such as gravel or woodchips, and to watch the capacity. Thank you for your interest in our product.
-
-
I need to replace the inner tube in one of the tires does Global sell replacements for that?
Question Asked By: dennis, December 29, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello, Unfortunately we don’t sell any replacement parts for this model. Thank you for your interest in our product!
-
-
Is it possible to buy just the plastic cover? And if so, how much does it cost?
Question Asked By: Molly , December 27, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Molly, Unfortunately we don't sell the cover separately. It is included with the universal spreader. Thank you for your interest in our product!
-
-
WHERE CAN I BUY REPLACEMENT PARTS
Question Asked By: ronald, September 16, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Ronald, At this time the only replacement parts available are the wheels. They can be special through our sales department. Thank you for your interest in our product!
-
-
Is there a chart to let me know how many pounds per 1000 sq.ft. that this spreader emits at whatever opening?
Question Asked By: Anson, March 31, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Anson, Unfortunately we do not have that information available. Thank you for your interest in our products!
-

Global Industrial, Universal Spreader, 100 Lb. Capacity
$164.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts