Global Industrial
Model # :WB493699
Global Industrial Heavy Duty Scoop, 4 Liter Capacity, Yellow
|
Questions & Answers (0)
Product Description
Made using high density, UV protected polyethylene that is water, weather and corrosion resistant. Hand Scoop allows easy dispensing and spreading of salt or sand contents. Molded in handle for easy lifting. Bright yellow color with 4 liter capacity.
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 7 in |
| Weight Capacity | 8 lbs |
Product Details
| Type | Handheld Scoop |
| Capacity | 4 Liter |
| Material | Polyethylene |
| Color | Yellow |
| Manufacturers Part Number | 493699 |
| Brand | Global Industrial |