+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $70.95
Customers Also Viewed
Global Industrial Luxury Hand Soap features a rich, soft foam and pleasant tropical scent that quickly cleans away light to medium soils, making it ideal for any environment. Contains Aloe and Vitamin E to help nourish the skin. Contains approximately 1,666 actuations per refill. Green Seal Certified and USDA BioPreferred®. Pink color. 1200mL refill, sold 6 refills per case.
For use with Global Industrial Manual and Automatic Dispensers Only (sold separately).
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Product Specifications
- CAPACITY1250 ml
- COLOR FINISHPink
- BRANDGlobal Industrial
- DESCRIPTIONLuxury Foam Hand Soap
- FOR USE WITHGlobal Manual/Automatic Dispensers
- FRAGRANCETropical
- PACKAGE QUANTITY6
- SCENTTropical
- SIZE TYPE1200 ml Refill
- STYLE--
- TYPEFoam
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: David
Date: June 04, 2020
-
Reviewer: Anonymous
Date: April 12, 2018
Your review:
Great! smells good and works even better! Love the dispenser we purchased with it as well. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Smells great -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Great soap -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Great product -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
This is a wonderful product. It lasts for a long time in a busy warehouse and is easy to use. -
Reviewer: Anonymous
Date: March 19, 2018
Your review:
WE LIKE THIS PRODUCT -
Reviewer: Anonymous
Date: March 17, 2016
Your review:
Excellent Product we went over to spray foam for a number of factors. We got rave reviews on this product all loved the smell and cleaning power of this soap. We all felt the simplistic setup and install of the soap was outstanding. -
Reviewer: Anonymous
Date: May 27, 2015
Your review:
This soap has a very pleasing scent and it seem to last quite a while. -
Reviewer: Anonymous
Date: March 12, 2015
Your review:
Excellent.
There are 5 questions for this product.
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question
-
Do we have sales and Product training tips?
Question Asked By: July 21, 2011
Answer This Question

Global Industrial Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case
$70.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories