Scott Pro provides state of the art solutions to maximize productivity. Providing the right, hygienic supplies in the restroom is a priority for businesses it shows your staff and visitors that you care enough to provide what they need. By providing Scott Pro Liquid Hand Soap, you're helping stop the spread of germs. This luxurious, moisturizing pink liquid foam soap has a subtle floral scent and comes in a sealed container. The easy-to-load cassette is designed to be compatible with Scott dispensers, and the bottle is recyclable (after the pump is removed). Buy it in bulk so you'll always have a refill and reduce the risk of running out. Providing this reliable hand soap helps give your guests what they need to stay clean and healthy. It's the same Kleenex quality, now Scott branded.
Kleenex Foam Skin Cleanser W/ Moisturizers Light Floral, 1000mL Cassette 6/Case - KIM91552CT
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Foam |
| Scent | Light Floral |
| Capacity | 1000 ml |
| Package Quantity | 6 |
| Description | GENERAL Luxury Foam Skin Cleanser with Moisturizers |
| Color | Pink |
| Manufacturers Part Number | 91552 |
| Brand | Kimberly-Clark |