The KEY-BAK Carabiner Key Holder is constructed from durable aluminum and ballistic nylon, the Carabiner Key Holder is engineered for years of use. The carabiner design allows the user to attach the unit to most belt loops, purses, or straps. It includes a black, oversized steel split ring for keys. The KEY-BAK Carabiner Key Holder is designed to hold keys, tools, or anything else you want to keep by your side.
KEY-BAK #8200 Carabineer with Split Ring Key Holder
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.10
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Carabineer with Split Ring Key Holder |
| Color | Black |
| Manufacturers Part Number | 0308-201 |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |