Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Key-Bak

Model # :WBB1605082

MPN #: 0200-761

KEY-BAK RETRACT-A-BADGE ID Carabiner and Belt Clip 5-Pack Retractable Key Reel with 36" Cord

Product Description

If you're tired of your badge reel breaking, try KEY-BAK's Retract-A-Badge with Carabiner and clip. It's a budget-conscious choice that looks attractive and lasts longer than most imports. The Carabiner style attachment easily attached to belt loops and bag straps. A belt clip is added for increased versatility.

PRICE
$15.50

Min. purchase quantity is 12
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs

Product Details

Assembly RequiredNo
TypeRetractable Key Reel with 36" Cord
ColorBlack
SeriesRETRACT-A-BADGE™
Manufacturers Part Number0200-761
Retraction Force2 Oz.
BrandKey-Bak

Warranty

WarrantyLifetime Service Policy