SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Item #: WBB1774852

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $261.95

Save $13.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Makita® Charger, DC18RC, 18V Lithium-Ion Rapid

Makita® Charger, DC18RC, 18V Lithium-Ion Rapid

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool

Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool

Free Shipping

DEWALT DCA2203C 18-Volt to 20-Volt MAX Lithium-ion Battery Adapter Kit for 18-Volt Tools 2 Pack

DEWALT DCA2203C 18-Volt to 20-Volt MAX Lithium-ion Battery Adapter Kit for 18-Volt Tools 2 Pack

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Milwaukee® 48-11-1852 18V Li-Ion M18 Battery 5Ah Extended Capacity 2Pk

Milwaukee® 48-11-1852 18V Li-Ion M18 Battery 5Ah Extended Capacity 2Pk

Milwaukee® 48-11-2411 12V Li-Ion M12 Battery 1.5Ah Compact 2Pk

Milwaukee® 48-11-2411 12V Li-Ion M12 Battery 1.5Ah Compact 2Pk

Milwaukee® 48-11-1820 18V Li-Ion M18 Battery 2Ah Compact

Milwaukee® 48-11-1820 18V Li-Ion M18 Battery 2Ah Compact

Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk

Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk

Makita® BL1860B-2 18V Li-Ion LXT Battery 6Ah Extended Capacity 2Pk

Makita® BL1860B-2 18V Li-Ion LXT Battery 6Ah Extended Capacity 2Pk

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Makita® Cordless Driver-Drill (Tool Only), XFD10Z, 18V LXT Lithium-Ion, 1/2", 2-Speed

Makita® Cordless Driver-Drill (Tool Only), XFD10Z, 18V LXT Lithium-Ion, 1/2", 2-Speed

Makita® XAG03Z 18V LXT Lithium-Ion Brushless 4-1/2" Cut-Off/Angle Grinder (Tool only)

Makita® XAG03Z 18V LXT Lithium-Ion Brushless 4-1/2" Cut-Off/Angle Grinder (Tool only)

Free Shipping

Milwaukee® 0886-20 M18™ Jobsite Fan  (Bare Tool Only)

Milwaukee® 0886-20 M18™ Jobsite Fan (Bare Tool Only)

Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z

Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z

Free Shipping

Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Free Shipping

Makita® BL1850B-2 18V LXT Lithium-Ion Battery (5.0 Ah), 2/pk

Features:
  • Built in memory chip communicates the usage history with the charger
  • Built in shock absorbers protect the cells from jobsite conditions
  • High energy cells pack more power per cell to reduce number of cells and overall weight
  • Large release button for easy removal from the tool
  • Built in air vents and wall cools the battery cells evenly whilst blocking damaging debris
  • 16 contact terminals provide consistent power and firm hold in any environment

Product Details

  • Battery Type Li-Ion (Lithium-Ion)
  • Number of Batteries Included 2
  • Voltage 18 V
  • Description Battery
  • Battery System LXT®
  • Battery Included Yes
  • Charger Included No
  • Type Power Tool Battery
  • Package Quantity 2
  • Brand Makita
  • Series LXT®
  • Battery Amp Hours 5.0 Ah
  • Battery Size Extended Capacity
  • Manufacturers Part Number BL1850B-2

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Item #: WBB1774852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant