- Makita-built variable speed motor delivers 0-2,900 strokes per minute and a 1-1/8" stroke length for faster cutting
- Large 2-finger variable speed trigger for added convenience
- Retractable tool hook secures the tool when not in use
- Rubberized soft grip handle provides increased comfort on the job
- Compact and ergonomic design at only 19-5/8" long
- Weighs only 8.2 lbs. with battery (battery not included) for reduced operator fatigue
- Ergonomic shape fits like a glove with even pressure and easy control
- "Tool-less" blade change system allows for faster blade installation and removal for increased productivity
- Two built-in L.E.D. lights illuminate the work area
- Equipped with Star Protection Computer Controls#8482; to protect against overloading, over-discharging and over-heating
- Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature (battery and charger sold separately)
- Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging (battery and charger sold separately)
- Makita® technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger (battery and charger sold separately)
- Compatible with Makita® 18V Lithium-Ion batteries with a Star symbol (battery sold separately)
- 3-year warranty on tool
- Battery and charger sold separately
Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Weight | 8 lbs |
| Stroke Length | 1-1/8 in |
Product Details
| Battery Type | 18 V Lithium-Ion |
| Type | Cordless |
| Kit | Bare Tool |
| Blade Speed | 0 - 2,900 SFPM |
| Style | Bare Tool |
| Voltage | 18 V |
| Description | Reciprocating Saw |
| Manufacturers Part Number | XRJ04Z |
| Batteries | 18V LXT® Lithium-Ion |
| Battery Run Time | 30 min |
| Max Cutting Capacity (Pipe) | 5-1/8" |
| Brand | Makita |