Take 15% off your entire order!

Offer applied at checkout

Standard Pedestal 4385BLK - In-Ground Mounted, for Roadside Mailbox, Package Drop, Black

Standard Pedestal 4385BLK - In-Ground Mounted, for Roadside Mailbox, Package Drop, Black

Item #: WBB1887547

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$110.00 up to 14% OFF

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Pedestal 4385BLK - In-Ground Mounted, for Roadside Mailbox, Package Drop, Black

4300 Series Pedestals

Features

  • Made of heavy duty aluminum
  • Available in bolt mounted or in-ground mounted
  • Include mounting hardware to easily attach to roadside mailboxes and mail chests
  • Feature a durable powder coated finish available in black, green, silver, white, bronze, copper, brass and nickel
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES3-1/2
  • DEPTH INCHES3-1/2
  • HEIGHT INCHES48
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER4385BLK
  • MOUNT TYPEIn-Ground
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4300 Series Pedestals
  • STYLEPedestal, In-Ground Mounted
  • WEIGHT LBS20
  • LIMITED WARRANTY3 Years
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 16, 2018

    Mailbox Pedestal
    Your review:
    Fits perfectly for our mailbox.
Product Q & A

There are no questions for this product.

Save $38.00 with this comparable product

Global Industrial™ Mailbox Aluminum Pedestal In-Ground Mounted Black 48"H

Item #: 493410BK

(1)

Ships same day.

$56.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Pedestal 4385BLK - In-Ground Mounted, for Roadside Mailbox, Package Drop, Black

Standard Pedestal 4385BLK - In-Ground Mounted, for Roadside Mailbox, Package Drop, Black

Item #: WBB1887547

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant