SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Item #: WB500789

(7)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
  • Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

    $31.95

  • Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

    $65.95

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED G M6 Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo

Lithonia LHQM LED G M6 Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo

Global™ 2 Head LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Listings:
UL Listed. Meets UL924.

Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof. UV-stable resin resists discoloration from natural and man-made light sources.

Optics:
Two- 5w LED lamp heads with 12 series-parallel white LEDs each. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free, 3.6V nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.

Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection — current-limiting charger circuitry protects printed circuit board from shorts.

Mounting:
Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Wall or ceiling mounted.

Weights & Dimensions

  • Depth 3.5 in
  • Width 13.75 in
  • Height 4.25 in

Product Details

  • Voltage 120/277 V
  • Bulb Type LED
  • Battery Included Yes
  • Housing Material Thermoplastic
  • Type Emergency Light- Adj. Optics
  • Watts 5.4 W
  • Package Quantity 1
  • Brand Global Industrial
  • Rating UL924
  • Manufacturers Part Number 500789
  • Color Family White
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 02, 2019

    Great Customer Service!
    Your review:
    Original order was damaged and an immediate replacement was sent. Very happy and will use Global again!
  • Reviewer: Anonymous

    Date: October 25, 2019

    Arrival on time
    Your review:
    Service was quick and item arrival within a reasonable time.
  • Reviewer: Anonymous

    Date: March 27, 2018

    Review
    Your review:
    This unit would have received a better rating if it had a lithium ion battery.
  • Reviewer: Anonymous

    Date: July 24, 2017

    Nice unit
    Your review:
    Very easy to install and works great so far
  • Reviewer: Anonymous

    Date: July 14, 2017

    Global 2Head Square LED Emergency unit w/ Adjust
    Your review:
    Good product for the price. Would have liked a better quality of plastic.
  • Reviewer: Anonymous

    Date: October 12, 2016

    Emergency Lights
    Your review:
    The led lights are much brighter than what we had giving a true daylight color. All the residents are pleased with the difference.
  • Reviewer: Anonymous

    Date: March 11, 2016

    Emergency Lights
    Your review:
    I replaced all of the emergency lighting with the money we saved on the lighting for our Tennis Courts.
Product Q & A

There are 2 questions and 2 answers for this product.

  • How can I attach this light on a wall?

    Question Asked By: Yoonhee, September 27, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      mounts to a J box

  • is this for exterior use?

    Question Asked By: william, October 28, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello William, This light is for interior use only but I have provided a link for outdoor emergency light options http://www.globalindustrial.com/searchResult?q=outdoor%20emergency%20lights&s=1-1 Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Item #: WB500789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant