+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control
The AB8100SC features 9-13 variable shade adjustment for use in MIG, Stick, AC and DC TIG down to 5 amps. This helmet is powered off the welding arc or from solar power, with two CR1025 Lithium batteries for back up power. The AB8100SC features 2 arc sensors and a viewing area of 3.62 in. x 1.36 in. Made to fit right, the 5-point adjustable head gear allows you to make it fit your way. All Metal Man Auto-Darkening welding helmets are built to block all Ultra-Violet and Infra-Red rays up to shade 16. ANSI and CSA approved.
The AB8100SC features 9-13 variable shade adjustment for use in MIG, Stick, AC and DC TIG down to 5 amps. This helmet is powered off the welding arc or from solar power, with two CR1025 Lithium batteries for back up power. The AB8100SC features 2 arc sensors and a viewing area of 3.62 in. x 1.36 in. Made to fit right, the 5-point adjustable head gear allows you to make it fit your way. All Metal Man Auto-Darkening welding helmets are built to block all Ultra-Violet and Infra-Red rays up to shade 16. ANSI and CSA approved.
Weights & Dimensions
- Viewing Area 3.62" x 1.36"
Product Details
- Power Supply Solar Power Supply
- TIG Capabilities Low Amp TIG to 10 Amp
- Grind Mode No
- Head Gear 5-Point Adjustable
- Lens Speed Switching Time - 1/25,000 second
- Adjustable Shade Range Variable Shade Control - 9-13
- Number of Arc Sensors 2
- Brand Metal Man
- Lens Quality DIN Optics Rating - 1/1/1/2
- Manufacturers Part Number AB8100SC
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications ANSI & CSA Approved
Photo/Video Gallery
Customer Review
Product Q & A
There are 1 questions and 1 answer for this product.
-
Are the batteries replacable ?
Question Asked By: STEVE , September 27, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Steve, Yes the batteries are replaceable. Thank you for your interest in our product!
-

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control
$81.92
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A