Global Industrial
Model # :WB500794
Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange
|
Questions & Answers (0)
Product Description
Global™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange
The Global 50' 16/3 SJTW extension cord with lighted plug will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed
The Global 50' 16/3 SJTW extension cord with lighted plug will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed
PRICE
$39.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Cord Type | 16/3 |
| Color | Orange |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Plug Configuration | Lighted |
| Watts | 1625 W |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | 500794 |
| Number of Receptacles | 1 |
| Brand | Global Industrial |
Compliance & Certifications
| UL Certification | Yes |
| Certifications | UL/cUL |