Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black

Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black

Item #: WB298458

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drawer Mat Kit for Global™ Modular Drawer Cabinet 36"Wx24"D, Black, Price Per 5 Pieces

Durable oil-resistant 1/8" thick black vinyl drawer mat prevents tools from sliding. Mat may be cut using a utility knife to fit drawers. Easy to install. Kit includes 5 mats.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES17-4/5
  • DEPTH INCHES31-7/10
  • HEIGHT INCHES2/25-3/25
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 15, 2019

    Modular Drawer Cabinet & Accessories
    Your review:
    Cabinet is a well built unit. drawer dividers and mats were easy to install. Looking forward to getting this put in use.
Product Q & A

There are no questions for this product.

Popular item in this category

Drawer Mat Kit for 30"Wx27"D Global Industrial™ Modular Drawer Cabinet, Black

Item #: 493325

(2)

Ships same day.

$24.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black

Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black

Item #: WB298458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black
    Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black
    Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black
    Global Industrial™ Drawer Mat for 36"Wx24"D Modular Drawer Cabinet, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant