x

Take 15% off your entire order!

Offer applied at checkout

+

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

Item #: WBB2183018

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.70

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

Features:
  • White Plastic Construction
  • 22 Amps
  • 120-277 Volts
  • 1H Stage
  • 50 - 90°F Temperature Range
  • UL, CSA Approved
  • 1 Year Limited Warranty


  • BRAND TPI
  • WIDTH INCHES 3
  • DEPTH INCHES 1
  • HEIGHT INCHES 5
  • WEIGHT LBS 0.75
  • COLOR White/Silver
  • TEMPERATURE CONTROL RANGE °F 50 to 90
  • VOLTAGE 277 / 120
  • AMPERAGE 22
  • ELECTRICAL CONNECTIONS Terminal Block
  • PROGRAMMABLE Mechanical
  • STAGES 1H
  • DESCRIPTION Thermostat
  • LISTING, RATING, CERTIFICATION UL, CSA
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER ET9STS
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 01, 2018

    Connections
    Your review:
    Very poor design. I ended up throwing them away. The connections had to be made with solder less terminals. They should be designed with wire tails. 1500watts with solder less terminals does not work. fire hazard*** In this case the thermostat may have been used in a bad application. These units have been tested and listed by Underwriters Laboratories. We do offer the same thermostat with wire leads as the customer suggests. Look at item B2192065 on our website. ***
Product Q & A

There are no questions for this product.

Popular item in this category

TPI Line Voltage Thermostat Single Pole Heat Only AET9SWTS

Item #: B2192070

Not Yet Rated

Usually ships in 15 to 18 days

$24.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

Item #: WBB2183018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI Line Voltage Thermostat Single Pole Heat Only ET9STS
    TPI Line Voltage Thermostat Single Pole Heat Only ET9STS
    TPI Line Voltage Thermostat Single Pole Heat Only ET9STS
    TPI Line Voltage Thermostat Single Pole Heat Only ET9STS
    TPI Line Voltage Thermostat Single Pole Heat Only ET9STS
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant