Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AirSpade

Model # :WB702187

MPN #: ASU4150KT

Air-Spade® ASU4150KT 4000 Utility Kit 150cfm 122Max dBA Green

Product Description
Kit includes the most popular components and accessories utilized by utility workers. Features the powerful Utility AirSpade 4000 air-excavation tool equipped with patented, Nickle Aluminum Bronze non-sparking supersonic nozzle for superior digging. Common applications include Electric Power Lines, Gas Pipes, Water & Sewer Lines, Telecommunications Lines & Fiber Optics.

Features:
  • Meets Regulation SAE 100R7
  • Nozzle Thread Size: 1-1/8 - 12 UNF - 1B
  • Exit OD(in): 1.0
  • Inlet Connection (in): 3/4
  • Air Consumption/Usage (cfm): 175-185
  • Soil Excavation Rate (cubic Ft./min): 1.2 - 1.8
  • Flow (cfm): 150
  • Noise Level (dB): 122


Kit Includes:
  • Utility AirSpade handle assembly w/ Chicago-style, swivel connector
  • 4 ft insulated barrel with dirt shield
  • 3 ft insulated extension and non-sparking brass coupler
  • 45 degree non-sparking brass angled adapter
  • 150 cfm non-sparking nickle aluminum bronze blend nozzle
  • 1" ID x 10 ft lightweight air hose with Chicago-style connectors
  • Heavy duty locking storage case


PRICE
$2,689.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length97.495 in
Width13.5 in
Height5.5 in
Weight17.7 lbs
Nominal Flow Diameter1 in

Product Details

TypeUtility AirSpade 4000 150 cfm Kit
ColorBlack/Green
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 4000
Air Consumption175 - 185 CFM
StyleUtility AirSpade handle assembly with Chicago-style, swivel connector
Noise Level122
MaterialHard Plastic Case/Fiberglass
DescriptionUtility AirSpade 4000 150 cfm Kit
Package Quantity1
Manufacturers Part NumberASU4150KT
Average CFM150 CFM
BrandAirSpade