Allegro 2041 Bitrex Fit Test Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Bitrex™ Fit Test Kit offers qualitative OSHA-compliant fit testing for disposable and reusable dust and mist respirators. Bitrex creates an unmistakable bitter taste that indicates break through in the respirator fit. Bitrex has been found safer than saccharin tests while producing identical results. Disposable glass ampules make pouring solution into nebulizers easier and reduces the chance of contamination.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Fit Testing Kit |
| Includes | Polycoated Hood, Fit Test Solutions, Nebulizers |
| Material | Polycoated, Glass Ampules |
| Package Quantity | 1 |
| Description | Bitrex Fit Test Kit |
| Color | Multi-Colored |
| Manufacturers Part Number | 2041 |
| For Use With | Disposable And Reusable Dust And Mist Respirators |
| Fit Testing Protocol | Bitrex |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |