take 10% off our everday low prices!

Offer applied at final checkout

+

Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H

Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H

Item #: WB298541

(23)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global™ Flammable Cabinet Shelf - 30/45 Gallon - 39-3/5"W x 14"D

    $39.95

  • Little Giant® Safety Cabinet Spill Control Platform SSF-2045 - for 43"W x 18"D Cabinets

    $328.95

Price: $631.00

$105.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $631.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Global™ Flammable Cabinets with Manual Close Doors

Global™ flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Doors are equipped with full length piano hinges and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible warning label. This Manual Close Door model does not close automatically - doors will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging.

Product Specifications

  • WIDTH INCHES43
  • DEPTH INCHES18
  • HEIGHT INCHES65
  • CAPACITY GALLONS45
  • COLOR FINISHYellow
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • MANUFACTURERS PART NUMBER298541
  • OPENINGS3
  • SHELF CAPACITY LBS350
  • SHELF QUANTITY2
  • STYLEStandard
  • TYPEFlammable
  • APPROVAL/REGULATIONSOSHA, FM
  • Meets the National Fire Protection Association flammable liquid code #30
  • Meets the Occupational Safety and Health Administration standard 1910.106.
  • Approved by the Factory Mutual System.
Customer Review

5.0

  • 5 Star

    21
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Charles Merry

    Date: October 17, 2019

    Very nice cabinet
    Your review:
    I needed to move fuel supply out of work area, and secure it, and this cabinet seems well made, set up quick, and appears very secure.
  • Reviewer: JOHN RUSSEL

    Date: October 02, 2019

    Customer Service was EXCELLENT
    Your review:
    Great description, and we could have used one more extra shelf to maximize space. Customer service from Jen Mock jmock@globalindustrial.com was supreme. Thanks again!
  • Reviewer: CHRIS

    Date: August 14, 2019

    Flammable Cabinets
    Your review:
    Solid, Heavy duty,
    Pros:
    Well built 3 removable shelves
    Cons:
    PRICE !!!
  • Reviewer: Mike

    Date: August 13, 2019

    Flammable cabnet
    Your review:
    Very nice piece, well made !!
  • Reviewer: Pamela

    Date: August 06, 2019

    Very good product
    Your review:
    This product is of very good quality. It also frees up a lot of space in our maintenance shop. We are now very organized and safe!
    Pros:
    Great quality!
    Cons:
    No cons
  • Reviewer: ROBBY D

    Date: April 30, 2019

    Global Flammable Cabinet
    Your review:
    Easy company to deal with.
    Pros:
    Well built, sturdy cabinet.
    Cons:
    None yet. I'll update review if my house burns down because of cabinet issues. :)
  • Reviewer: ALVIN

    Date: November 15, 2018

    Cabinet 45gal
    Your review:
    The Cabinet is Good to go.
    Cons:
    Z
  • Reviewer: PAM

    Date: November 07, 2018

    Excellent
    Your review:
    Product is exactly as it appears. Arrived in good condition. Fits exactly where we needed it. Lock operates smoothly.
    Pros:
    Meets code standards.
    Cons:
    n/a
  • Reviewer: Ronald

    Date: October 19, 2018

    Global Flammable Cabinet - 45 Gal - Manual Close
    Your review:
    Great cabinet. Just what I wanted and needed. I use it to store the gasoline, paints, and chemicals that were disorganized and cluttering my garage, but not any more since putting this to use. Forget those other flimsy cabinets and spend a little extra for this.
    Pros:
    Solid, well built, heavy duty.
    Cons:
    A little pricey, but worth the extra for a good solid unit.
  • Reviewer: Andrew

    Date: August 21, 2018

    Flammable Cabinet 45 Gallon Manual Close
    Your review:
    Very well packed. Picked up at Global warehouse. They loaded it into my pickup truck. Arrived home and unloaded without any problems. No scratches or dents.
    Pros:
    Attractive, lockable, exceptionally sturdy, holds many gas/diesel fuel cans. Shelves are adjustable, and has adjustable leveling feet. Also has high and low vent ports with screw-in plugs.
    Cons:
    Along with sturdy construction comes weight. Requires at least 2 strong people to lift or move even with shelves taken out. Plan on having a pallet jack/lift at delivery location.
Product Q & A

There are 3 questions and 3 answers for this product.

  • is there a safety data sheet i can get for this cabinet

    Question Asked By: Dan, January 15, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, April 03, 2019

      Hello Dan, a safety data sheet is not available as this cabinet is not constructed of a flammable material or chemical. The contents stored in this cabinet may require a safety data sheet but not the cabinet itself. Thank you for your question.

  • Does the cabinet come with shelves?

    Question Asked By: MATT , March 21, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, March 21, 2019

      Hello Matt, yes this model includes 2 adjustable shelves. Thank you for your interest in our product.

  • How much does this cabinet weigh?

    Question Asked By: Christopher, September 05, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Christopher, this cabinet weighs approximately 357 lbs. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H

Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H

Item #: WB298541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H
    Global™ Flammable Cabinet - 45 Gallon Manual Close Double Door - 43"W x 18"D x 65"H

    Be the first to know about our special deals and events!

    Top