Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® 24 Hour Mesh Back Chair w/ Mid Back & Adjustable Arms, Fabric, Black

Product Description
✓ Seat slider & tilt mechanism for people of different sizes
✓ Armrests adjust for height & width
✓ 300 lb. weight capacity

Designed for long shifts sitting in front of screens or equipment, this Interion® 24-Hour Mesh-Back Chair is built to hold up to long usage and features enough adjustability options to allow one person to comfortably work for long periods of time. It features a 2:1 synchronized tilt seat mechanism & a seat slider to accommodate people of different heights & proportions, and a 5-point wheeled base remains stable even while moving or leaning back. The seat height is adjustable from 18” to 22”, the back height is adjustable by 2.75" & the back angle is lockable in 3 positions. CAL 117 certified. Limited 1-Year Warranty.

  • Comfortable 3" high density foam seat padding
  • Mesh back provides support and helps air flow to prevent perspiration
  • Dual-wheel swivel casters enable easy movement
  • Seat is 21”W x 19-1/2”D
  • Back is 22”W x 23-1/2”H
  • PRICE
    $319.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity300 lbs
    Seat Width21 in
    Seat Depth19-1/2 in
    Seat Height18 - 22 in
    Min Seat Height18 in
    Max Seat Height22 in
    Base5-Star Base
    Back Width22 in
    Back Height23-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeCenter Tilt / Synchro Tilt
    StackableNo
    Arm TypeAdjustable
    Manufacturers Part Number695487
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeOffice Chair
    ColorBlack
    SeriesInterion
    CastersYes
    Number of Seats1
    Seat Color FamilyBlack
    Package Quantity1
    Description24 Hour Mesh Back Chair
    Frame MaterialNylon
    Back TypeMid Back
    Seat MaterialFabric

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CAL 117 CertifiedYes