Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flotec

Model # :WBB2224966

MPN #: FPZS33LTS

Flotec Self-Contained Under Sink Basin Pump System With Check Valve, 1/3 HP Sump Pump

Product Description
The Sink Pump System is an economical, above-floor, corrosion-resistant pump system for home gray water handling applications.

Key Features:
  • Alternative direct drain sink pump system - ideal for washing machines, wet bars, air conditioning and dehumidifier drainage
  • Easy installation - eliminates need for expensive plumbing renovation
  • Heavy-duty 6 gallon structural foam drainage tank


PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.2 in
Width15.8 in
Height14.2 in
Weight18.6 lbs
Cord Length8 ft
Max Head18 ft
Max Diameter Solids3/16 in
Discharge Connection Size1-1/2 in

Product Details

Max Fluid Temperature70 °F
Gallons per Minute60 gal/min
Float SwitchYes
Impeller MaterialPlastic
MaterialThermoplastic
Phase1
Discharge Connection TypeNPT Female
Manufacturers Part NumberFPZS33LTS
Temperature of Liquid Pumped70
Continuous OperationYes
BrandFlotec
Solids HandlingYes
TypeWater Removal Utility Pump
Horsepower1/3 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch TypeVertical Float
Voltage115 V
Gallons per Hour3600 gal/hr
IncludesCheck Valve, 1-1/2" X 6-3/4" Discharge Pipe, Basin, 1/3 Hp Sump Pump, And 8' Grounded Power Cord
Shaft Seal MaterialBuna-N
Max Pressure9.5 psi

Warranty

Warranty1 yr