SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case

Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case

Item #: WBB2230054

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pacific Blue Basic™ Recycled Hardwound Paper Towel Roll By GP Pro, Brown, 6 Rolls Per Case

Pacific Blue Basic™ Recycled Hardwound Paper Towel Roll By GP Pro, Brown, 6 Rolls Per Case

Pacific Blue Ultra™ 8” High-Capacity Recycled Paper Towel Rolls By GP Pro, Brown, 3 Rolls/Case

Pacific Blue Ultra™ 8” High-Capacity Recycled Paper Towel Rolls By GP Pro, Brown, 3 Rolls/Case

Sofpull® Centerpull High-Capacity Paper Towel Dispenser, Translucent Smoke, 1 Dispenser

Sofpull® Centerpull High-Capacity Paper Towel Dispenser, Translucent Smoke, 1 Dispenser

Pacific Blue Basic™ Recycled Paper Towel Roll By GP Pro, White, 6 Rolls Per Case

Pacific Blue Basic™ Recycled Paper Towel Roll By GP Pro, White, 6 Rolls Per Case

Sparkle Professional Series® 2-Ply Perforated Kitchen Paper Towel Rolls, 15 Rolls/Case

Sparkle Professional Series® 2-Ply Perforated Kitchen Paper Towel Rolls, 15 Rolls/Case

Pacific Blue Ultra™ 8” High-Capacity Recycled Paper Towel Rolls By GP Pro, White, 3 Rolls/Case

Pacific Blue Ultra™ 8” High-Capacity Recycled Paper Towel Rolls By GP Pro, White, 3 Rolls/Case

Pacific Blue Select™ 2-Ply Perforated Paper Towel Roll By GP Pro, 30 Rolls Per Case

Pacific Blue Select™ 2-Ply Perforated Paper Towel Roll By GP Pro, 30 Rolls Per Case

Pacific Blue Select™ Recycled Paper Towel Roll , White, 6 Rolls Per Case

Pacific Blue Select™ Recycled Paper Towel Roll , White, 6 Rolls Per Case

Scott® Nonperforated Paper Towel Rolls, 8 x 800', White, 12 Rolls/Case - KIM01040

Scott® Nonperforated Paper Towel Rolls, 8 x 800', White, 12 Rolls/Case - KIM01040

Scott® 100% Recycled Fiber Hard Roll Towels, White, 8 x 800', 12 Rolls/Case - KIM01052

Scott® 100% Recycled Fiber Hard Roll Towels, White, 8 x 800', 12 Rolls/Case - KIM01052

GP Professional Series® Premium 1-Ply Multifold Paper Towels, White, 2,000 Towels/Case

GP Professional Series® Premium 1-Ply Multifold Paper Towels, White, 2,000 Towels/Case

GP Professional Series® Premium 1-Ply C-Fold Paper Towels, White, 1,200 Towels/Case

GP Professional Series® Premium 1-Ply C-Fold Paper Towels, White, 1,200 Towels/Case

Pacific Blue Basic™ 1-Ply Multifold Paper Towel By GP Pro, White, 4,000 Towels Per Case

Pacific Blue Basic™ 1-Ply Multifold Paper Towel By GP Pro, White, 4,000 Towels Per Case

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

SofPull® centerpull paper towels provide a high capacity, hygienic, cost-effective alternative to full-size towel dispensers. Each sheet dispenses fully open and ready to use, delivering the right amount of toweling to handle hand-drying or any size clean-up quickly and easily. These paper towels are premium quality to deliver absorbency and softness. Try them for hand-drying in any washroom or for medium-duty kitchen tasks in high-traffic foodservice, food processing, maintenance, general manufacturing, and healthcare facilities.

  • VERSATILE all purpose paper towels that are good for drying hands, wiping surfaces and cleaning up spills
  • EFFICIENT 567 sheets per roll help reduce run-outs and refills
  • HYGIENIC one-hand dispensing helps avoid dispenser contact, helping to reduce the risk of cross-contamination
  • HELPS REDUCE WASTE, this unique commercial paper towel dispenser and perforated paper towels deliver one towel at a time
  • BEST RESULTS achieved when used with SofPull® Centerpull Regular Capacity Paper Towel Dispensers 58201
  • The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org


Weights & Dimensions

  • Width 7-7/8 in
  • Sheet Length 14-4/5 in
  • Length 700 ft
  • Sheet Width 7-7/8 in
  • Weight 3.185 lbs

Product Details

  • Mounting Location Wall Mount
  • Description Center Pull
  • Size Type 576 Sheets/Roll
  • Paper Type Centerpull
  • Type Towel
  • For Use With 58201
  • Brand SofPull
  • Package Quantity 4
  • Style 1 Ply
  • Manufacturers Part Number 28143
  • Number of Sheets 576 Sheets/Roll
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MATTHEW

    Date: November 03, 2020

    Disclosure
    Your review:
    Impressed with the quick response on getting my product ordered and delivered. I will order from Global again!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case

Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case

Item #: WBB2230054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case
    Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case
    Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case
    Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case
    Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case
    Sofpull® Centerpull High-Capacity Paper Towels By GP Pro, White, 4 Rolls Per Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant