
Customers Also Viewed
The classic 231C is the most popular tool in its class. Introduced over 25 years ago and continuously refined, it offers the sheer power and performance features to tackle the toughest jobs with ease - as well as proven durability and economy.
Features:
- Adjustable power regulator
- Pressure-feed lubrication
- Easy to service two-piece construction
- Exclusive impact mechanism
- Contoured handle for comfort and control
Product Specifications
- LENGTH INCHES7.3
- AVERAGE CFM5
- BRANDIngersoll Rand
- MANUFACTURERS PART NUMBER231C
- PACKAGE QUANTITY1
- STYLEPistol Grip
- WEIGHT LBS5.8
- CFM22
- AIR INLET INCHES1/4
- PSIG (MAX)90
- MAX TORQUE FT/LBS500
- AVERAGE AIR CONSUMPTION4.2
- ANVILStandard
- FREE SPEED (RPM)8000
- NOISE OUTPUT (DBA)99
- MINIMUM HOSE SIZE INCHES3/8
- DRIVE SIZE INCHES1/2
- BPM1200
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Jeff
Date: December 16, 2020
-
Reviewer: Anonymous
Date: December 24, 2018
Your review:
It does what is advertised. What more can you say? -
Reviewer: Anonymous
Date: May 17, 2018
Your review:
we have had this brand for years. we fasten nuts to bolt for export shipping crates and these hold up to a very abusive atmosphere.
There are no questions for this product.

Ingersoll Rand 2025MAX 1/2" Hammerhead Low Profile Impact Ratchet Wrench
Item #: 700133
Not Yet Rated
Free Shipping
$297.95

Ingersoll Rand 116 Standard Duty Air Hammer 3500 bpm
Item #: 700111
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$61.95
Popular item in this category
Ingersoll Rand 231HA 1/2" Super Duty Air Impact Wrench
Item #: 700145
Not Yet Rated
Free Shipping
Ships same day.
$159.95

Ingersoll Rand 231C 1/2" Super-Duty Air Impact Wrench
$144.95
- Product Information
- Customer Review
- Product Q&A
- Accessories