Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700133

MPN #: 2025MAX

Ingersoll Rand Palm Grip Air Impact Wrench, 1/2" Drive Size, 180 Max Torque

Product Description
From Ingersoll Rand, the company that invented the Impactool in 1934, comes a revolutionary product that is unlike any other on the market today. The Hammerhead Low Profile Impactool offers the power of an impact with the reach of a ratchet, and it's going to change the way you work. The combination of MAX power, MAX control, and MAX access now allows you to use an Ingersoll Rand Impactool for virtually any application. Say goodbye to awkward extensions and swivel sockets, and watch your productivity soar as you conquer tasks in minutes that once took you hours.

Features:
  • With 180 ft-lb (244 Nm) max torque and 9,000 rpm, Hammerhead offers more than twice the power of the leading competitor's ratchet
  • A feather-touch trigger, two-position forward power regulator, and conveniently located forward/reverse ring provide precise control
  • A head height of under 2" and reactionless torque allow you to safely use this powerful tool in tight spaces


PRICE
$489.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/8 in
Weight3 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque180 lb-in
Drive Size1/2 in

Product Details

CFM19 CFM
StyleRight Angle
AnvilStandard
DescriptionPalm Grip Air Impact Wrench
Package Quantity1
Manufacturers Part Number2025MAX
Impacts per Minute2100
BPM2100
Average CFM3.5 CFM
Noise Output94.1 dBA
Free Speed9000 rpm
BrandIngersoll Rand