Replacement key cups for the S3500 permit control station assembly and S3502 group lock box. Removable key cup for convenient storage and retrieval of keys. Box of 5.
MasterLock® Key Cup For S3500 & S3502, Black, 5/Box, PKGP50837
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/32 in |
| Depth | 3-3/8 in |
| Height | 2-7/8 in |
Product Details
| Type | Accessory |
| Material | Polycarbonate/Lexan |
| Package Quantity | 5 |
| Description | Replacement Key Cup |
| Color | Black |
| Manufacturers Part Number | PKGP50837 |
| Brand | Master Lock |