SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Item #: WB318522

(8)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $81.95 ea.
  • Buy 3+ $75.95 ea.

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Paper Labels w/ "Arrows Up" Print, 4-1/2"L x 3"W, White & Red, Roll of 500

Paper Labels w/ "Arrows Up" Print, 4-1/2"L x 3"W, White & Red, Roll of 500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Duty Black Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Free Shipping

Foam Insulated Shipping Kit, 12"L x 10"W x 9"H, White

Foam Insulated Shipping Kit, 12"L x 10"W x 9"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Danger Confined Space - Aluminum

Safety Signs - Danger Confined Space - Aluminum

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Singleface Corrugated Roll, A Flute, 48"W x 250L, Kraft, 1 Roll

Singleface Corrugated Roll, A Flute, 48"W x 250L, Kraft, 1 Roll

Prevent double stacking of freight orders by strapping or taping down the cones to the top of the pallet to reduce damage to shipments. Measures 8" x 8" x 10", ships flat and easy to store. Sold in bundles of 50.

Weights & Dimensions

  • Width 8 in
  • Length 8 in
  • Height 10 in
  • Size 8 x 8 x 10

Product Details

  • Type Pallet Cone With Message
  • Package Quantity 50
  • Brand Global Industrial
  • Message Do Not Stack
  • Material Corrugated Cardboard
  • Manufacturers Part Number 318522
  • Color Family White
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KUO-TAI

    Date: July 26, 2022

    good service
    Your review:
    good service
  • Reviewer: JOEL

    Date: February 10, 2021

    Love It
    Your review:
    Great Item for great price!
  • Reviewer: JACKIE

    Date: November 05, 2020

    Great Pallet Top Protector!
    Your review:
    Great for pallets that cannot be stacked. Attach to top of skid and shrink wrap on.
  • Reviewer: .

    Date: February 11, 2020

    Resale
    Your review:
    We resold this product
  • Reviewer: MILBURN

    Date: January 06, 2020

    Worth the money
    Your review:
    Good quality good price
  • Reviewer: Anonymous

    Date: September 11, 2019

    Happy in white
    Your review:
    corporate mandated the use of these cones - but happy to find cones at global at a reasonable price and mild colored
  • Reviewer: Anonymous

    Date: August 06, 2019

    Received as expected
    Your review:
    Delivered in good shape
  • Reviewer: Anonymous

    Date: August 01, 2019

    excllent
    Your review:
    excllent
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ "Do Not Stack" Printed Trilingual Pallet Cones, Yellow, 50/Pack

Item #: 412402

Not Yet Rated

Free Shipping

Ships in One Business Day

$93.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Item #: WB318522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack
    Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack
    Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack
    Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack
    Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack
    Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant