Take 15% off your entire order!

Offer applied at checkout

+

MSA Advantage® 200LS Half-Mask Respirator, Medium, 815692

MSA Advantage® 200LS Half-Mask Respirator, Medium, 815692

Item #: WBB2278829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • MSA Safety Respirator Towelettes, 4-1/4" x 6", 220/Canister, 697382

    $52.95

  • MSA Confidence Plus Germicidal Cleaner, 32 Oz., 10009971 - Pkg Qty 2

    $131.90

  • MSA Safety Respirator Towelettes, 7-1/4" x 5", 100/Box, 697383

    $46.95

Minimum Quantity: 5

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MSA Advantage® 200LS Half-Mask Respirator, Medium, 815692

Ideal for applications where workers are exposed to various hazards from job to job, such as high concentrations of fumes, mists and gases. The Advantage® 200 LS is a comfortable, efficient and economic half mask. It is ideal for applications where workers are exposed to various hazards from job to job, such as high concentrations of fumes, mists and gases. The soft, pliable combination of rubber and plastic provides a customized and pressure-free fit, instantly conforming to the wearer's unique facial characteristics. The Advantage® 200 LS comes in three sizes and has a complete and exclusive filter programmed to protect against harmful particles and/or gases. Markets: Utilities, Oil &Gas, Construction, General Industry. Application: Welding.

Features
  • Lightweight, cost-efficient.
  • Thermoplastic rubber increases softness and decreases weight.

Product Specifications

  • COLORBlue
  • ASSEMBLYAssembled
  • BRANDMSA Safety
  • DESCRIPTIONHalf Mask Respirator
  • MANUFACTURERS PART NUMBER815692
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHalf Mask
  • WEIGHT LBS0.28
  • APPLICATIONAsbestos Abatement, Painting, Welding, Sanding & Grinding
  • FOR USE WITHAdvantage® Cartridges
  • HEAD HARNESS MATERIALThermoplastic Elastomer
  • FACEPIECE MATERIALThermoplastic Elastomer
  • RESPIRATOR CARTRIDGE TYPE INCLUDED--
  • CARTRIDGES INCLUDEDNo
  • APPROVALS OR CERTIFICATIONSNIOSH Approved, 42 CFR Part 84
  • RESPIRATOR CONNECTION TYPEBayonet
  • DISPOSABLE/REUSABLEReusable
  • INCLUDES FILTERNo
  • SERIESAdvantage® 200 LS
  • HALF MASK SUSPENSION TYPE4 pt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Item #: 695305

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.95

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Popular item in this category

MSA Advantage® 200LS Half-Mask Respirator, Large, 815700

Item #: B2278859

Not Yet Rated

Usually ships in 20 to 23 days

$25.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MSA Advantage® 200LS Half-Mask Respirator, Medium, 815692

MSA Advantage® 200LS Half-Mask Respirator, Medium, 815692

Item #: WBB2278829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant