MSA® G1 30-Minute Cylinder, Quick-Connect, Aluminum, Less Air
Write a Review
|
Questions & Answers (0)
Product Description
G1 30-minute Cylinder, quick-connect, Aluminum, 2216, LESS Air
PRICE
$945.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | SCBA |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Quick-Connect, Less Air |
| Intrinsically Safe | Yes |
| Series | G1 |
| Manufacturers Part Number | 10213702 |
| Operating Time | 30 Min |
| Cartridges Included | No |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH |