x

Take 15% off your entire order!

Offer applied at checkout

+

MSA Comfo Classic® Half-Mask Respirator, Medium, 808074

MSA Comfo Classic® Half-Mask Respirator, Medium, 808074

Item #: WBB2278851

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • MSA Safety Respirator Towelettes, 7-1/4" x 5", 100/Box, 697383

    $46.95

  • MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032

    $137.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MSA Comfo Classic® Half-Mask Respirator, Medium, 808074

The SoftFeel® facepiece of the Comfo Classic Half-Mask Respirator makes this unit dramatically more comfortable. The material increases the softness of both Hycar rubber and silicone, which are the two facepiece materials available with Comfo Classic respirators. The unit's unique face seal design also provides an exceptional fit. Markets: Utilities, Oil & Gas, Construction, General Industry. Applications: Welding.

Features
  • SoftFeel® facepiece increases rubber and silicone softness.
  • Face seal design provides tight, comfortable fit.

Product Specifications

  • COLORBlack
  • ASSEMBLYAssembled
  • BRANDMSA Safety
  • DESCRIPTIONHalf Mask Respirator
  • MANUFACTURERS PART NUMBER808074
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHalf Mask
  • WEIGHT LBS0.6
  • APPLICATIONUtilities, Oil & Gas, Construction, General Industry
  • FOR USE WITHComfo® Classic Cartridges
  • HEAD HARNESS MATERIALHycar Rubber, Silicone
  • FACEPIECE MATERIALHycar Rubber, Silicone
  • RESPIRATOR CARTRIDGE TYPE INCLUDED--
  • CARTRIDGES INCLUDEDNo
  • APPROVALS OR CERTIFICATIONSNIOSH Approved, 42 CFR Part 84
  • RESPIRATOR CONNECTION TYPEThreaded
  • DISPOSABLE/REUSABLEReusable
  • INCLUDES FILTERNo
  • SERIESComfo Classic®
  • HALF MASK SUSPENSION TYPE4 pt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.92

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

MSA Economuff Multi-Position Earmuffs, NRR 23 dB, 10061273

MSA Economuff Multi-Position Earmuffs, NRR 23 dB, 10061273

Item #: B2279004

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.95

MSA V-Gard® Hard Hats, Full Brim, Fas-Trac® Suspension, White, 475369

MSA V-Gard® Hard Hats, Full Brim, Fas-Trac® Suspension, White, 475369

Item #: B2279027

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.50

Popular item in this category

MSA Comfo Classic® Half-Mask Respirator, Small, 808075

Item #: B2278858

(1)

Ships same day.

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

$12.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MSA Comfo Classic® Half-Mask Respirator, Medium, 808074

MSA Comfo Classic® Half-Mask Respirator, Medium, 808074

Item #: WBB2278851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    MSA Comfo Classic® Half-Mask Respirator, Medium, 808074
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant