SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case

Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case

Item #: WB670310

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Compact® Coreless 2-Ply Recycled Toilet Paper By GP Pro, 18 Rolls Per Package

Compact® Coreless 2-Ply Recycled Toilet Paper By GP Pro, 18 Rolls Per Package

Pacific Blue Basic™ Standard Roll Embossed 2-Ply Toilet Paper By GP Pro, 80 Rolls Per Case

Pacific Blue Basic™ Standard Roll Embossed 2-Ply Toilet Paper By GP Pro, 80 Rolls Per Case

Angel Soft Ultra Professional Series® 2-Ply Embossed Toilet Paper By GP Pro, 20 Rolls Per Case

Angel Soft Ultra Professional Series® 2-Ply Embossed Toilet Paper By GP Pro, 20 Rolls Per Case

Angel Soft Professional Series® Compact® Premium Embossed Coreless Toilet Paper, 12 Rolls

Angel Soft Professional Series® Compact® Premium Embossed Coreless Toilet Paper, 12 Rolls

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Scott® Nonperforated Paper Towel Rolls, 8 x 800', White, 12 Rolls/Case - KIM01040

Scott® Nonperforated Paper Towel Rolls, 8 x 800', White, 12 Rolls/Case - KIM01040

Scott® 100% Recycled Fiber Hard Roll Towels, White, 8 x 800', 12 Rolls/Case - KIM01052

Scott® 100% Recycled Fiber Hard Roll Towels, White, 8 x 800', 12 Rolls/Case - KIM01052

Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case

Standard Bathroom Tissue Paper is the ultimate choice for customers who want just-like-home quality in an environmentally friendly product. Soft, bright white and absorbent tissues are perfect for all commercial building and public spaces with high traffic restrooms. Bathroom Tissue Paper is made in the USA from over 80% recycled material, including 20-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.

Weights & Dimensions

  • Sheet Width 4-1/2 in
  • Size 4-1/2"
  • Sheet Length 3-1/2 in

Product Details

  • Package Quantity 96
  • Description Recycled
  • Style 2 Ply
  • Number of Sheets 500 Sheets/Roll
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: HOLKEN

    Date: December 26, 2019

    Quality and service
    Your review:
    I like the quality of the service provided to me.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Item #: 640404

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Global Industrial™ Drain Opener, 1 Quart Bottle, 12/Case

Global Industrial™ Drain Opener, 1 Quart Bottle, 12/Case

Item #: 640408

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$50.96

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

Item #: 261772

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case

Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case

Item #: WB670310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case
    Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case
    Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case
    Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant