take 10% off our everday low prices!

Offer applied at final checkout

Barium-Based O-Ring Lubricant - 4 oz. Tube

Barium-Based O-Ring Lubricant - 4 oz. Tube

Item #: WBB2303131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Barium-Based O-Ring Lubricant - 4 oz. Tube

Extends O-ring, seal, and gasket service life by preventing drying and cracking. Mineral oil based grease is more economical than synthetic oil based grease. Recommended for use with silicone rubber.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-LUB-16
  • PACKAGE QUANTITY1
  • COLOR FINISHAmber
  • TEMPERATURE RANGE0 to 300 (F)
  • BASE OILMineral
  • DESCRIPTIONBarium-Based O-Ring Lubricant - 4 oz. Tube
  • FOR USE WITHSilicone Rubber
  • SIZE4 oz.
  • THICKENERBarium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Carbon Fiber Tube - Unidirectional - 1/4" ID x 5/16" OD x 4 ft. Long

Item #: WBB2303131

Not Yet Rated

Usually ships in 3 to 6 days

$13.25

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barium-Based O-Ring Lubricant - 4 oz. Tube

Barium-Based O-Ring Lubricant - 4 oz. Tube

Item #: WBB2303131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top