Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads

Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads

Item #: WB670327

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Light Duty Scrub Sponge, Yellow/White, 3.25" x 6.25" - Case of 20 Sponges

    $23.00

  • Global Industrial™ Heavy Duty Scrub Sponge, Yellow/Green, 3.25" x 6.25" - Case of 20 Sponges

    $18.25

  • Global Industrial™ Resort Cut Scrub Sponge, Yellow/Green, 2.75" x 4" - Case of 40 Sponges

    $26.95

Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads

Global Industrial™ Heavy Duty Scouring Pads have heavy duty abrasive particles dispersed throughout for extra aggressive cleaning. This pad is excellent for removing built-up grease and burned-on foods from pots, pans, ovens and broilers, as well as removing rust and corrosion from metal surfaces. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.Each scouring pad measures 9" long x 6" wide x 1/3" thick. Bulk packaged 15 pads per case.

Product Specifications

  • BRANDGlobal Industrial™
  • CONSTRUCTIONPolyester
  • LENGTH INCHES9
  • PACKAGE QUANTITY15
  • THICKNESS INCHES1/3
  • TYPEHeavy Duty
  • WIDTH INCHES6
  • COLOR FINISHGreen
  • DESCRIPTIONScouring Pad
  • STYLEBulk Packaged
  • WEIGHT645 gsm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads

Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads

Item #: WB670327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads
    Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads
    Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads
    Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads
    Global Industrial™ Heavy Duty Scouring Pads, Green, 6" x 9" - Case of 15 Pads
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant