+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Steel Barstool - 30"H - Silver
This industrial style steel stool is versatile enough to fit in with both modern and traditional décor as well as in many various applications such as in restaurants, cafes, patios and home. Additionally, these can be used for both indoor and outdoor use. Lower brace adds extra support and doubles as a footrest. Seat cut out allows you to easily pick up and move the stool. Intended for bar height tables that are 41"-42"H. Ships fully assembled stacked in packs of 4.
This industrial style steel stool is versatile enough to fit in with both modern and traditional décor as well as in many various applications such as in restaurants, cafes, patios and home. Additionally, these can be used for both indoor and outdoor use. Lower brace adds extra support and doubles as a footrest. Seat cut out allows you to easily pick up and move the stool. Intended for bar height tables that are 41"-42"H. Ships fully assembled stacked in packs of 4.
Weights & Dimensions
- Max Seat Height 30 in
- Seat Width 17-3/4 in
- Seat Height 30 in
- Base 4 Legged
- Weight Capacity 300 lbs
- Seat Depth 17-3/4 in
- Min Seat Height 30 in
Product Details
- Antimicrobial No
- Footrest Included Yes
- Assembly Required No
- Seat Color Family Silver
- Type Bar Stool
- Package Quantity 4
- Casters Included No
- Arm Type Armless
- Seat Material Steel
- Collection Modern
- Description Steel Barstool
- Frame Color Family Silver
- Brand Interion By Global Industrial
- Back Type Backless
- Series Interion
- Manufacturers Part Number 695725-30-GY
- Color Family Silver
- Frame Material Steel
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Interion® Steel Shop Stool with Hardboard Seat - Adjustable Height 25"-33" - Black - Pack of 2
Item #: B957806
Not Yet Rated
$117.95

Interion® 30"H Steel Barstool - Silver - 4/Pack
$249.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories