Marsh® Rolmark Stencil Ink Hand Roller, 3"W
Write a Review
|
Questions & Answers (0)
Product Description
Depend on these hard-working products for a productive stenciling experience, every time. Marsh® RM20-30F is the complete hand-roller stencil applicator. This 3" wide foam roller comes on a wireframe and plastic handle to easily stencil your mark onto any surface. Designed for use with the Marsh® Rolmark Stencil Ink, this roller and handle can be used with the RM10-30F when you need a new roller.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3 in |
| Height | 4-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Description | Rolmark Complete Stencil Ink Hand Roller |
| Color | Black |
| Manufacturers Part Number | RM20-30F |
| For Use With | RM50, Marsh® Rolmark Ink, Oil Board & Stencil Machine |
| Brand | Marsh |