Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marsh

Model # :WB412485

MPN #: OB15-7x20-50

Marsh® Oiled Stencil Boards, 7"W x 20"L, 0.015" Thick, Approximately 595 Sheets

Product Description
The Marsh® oil board is used to create stencil messages with the Marsh® stencil machine. The case of the oil board contains 50 lbs of paper or roughly 595 sheets of oil board. This stencil board is 15pt or 0.015" thick and used with the Marsh® Model R stencil machine. This high quality, oil-treated paper board provides you with clean, sharp marks with your stenciling system (stencil machine, ink, applicator). Additionally, the high absorption of oil in the board self-lubricates the punches of your stencil machine to extend the life of the machine.

  • Specially formulated to resist ink bleed-through
  • Fine grade oil board will not tear or pull when cut, saving you money and time
  • Premium grade, finer fibers produce extremely clean-cut characters


PRICE
$189.95

Min. purchase quantity is 4
4
4
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 4 units
189.95
Buy 5 units - 8 units
185.95Save $4.00 (2%)
Buy 9+ units
175.95Save $14.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width7 in
Height1/64 in
Weight50 lbs
Thickness0.015 in

Product Details

Package QuantityApproximately 595 sheets
DescriptionOiled Stencil Board
ColorBrown
Manufacturers Part NumberOB15-7x20-50
For Use WithMarsh® Model R Stencil Machine
BrandMarsh