Features:
- Two shower nozzles with 2 push buttons for activation
- Heavy-duty 316 stainless steel construction
- Vandal-resistant
- Spray Nozzles - 2
Model # :WB670434
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 84 in |
| Weight | 84.9 lbs |
Product Details
| Mounting Location | Floor |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 670434 |
| Installation Type | Outdoor |
| Vandal Resistant | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |