SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

Item #: WBB2355238

(9)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $86.95

Clearance Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Benefits:
  • Non-touch measurement
  • High precision infrared sensor
  • Practical patent design
  • High definition display
  • 1 second rapid temperature measurement
Specifications:
  • Display: LED digital display
  • Dual Mode: °F or °C Interchangeable
  • Measurement Range: 32°C - 42.2°C (89.6°F - 108.4°F)
  • Measurement Accuracy:
    ±0.2°C (35°C - 42.0°C)
    ±0.3°C (32°C - 34.9°C and 42.1°C - 42.2°C)
  • Resolution: 0.1°C / 0.1°F
  • Optimal Measuring Distance: 1.5cm - 3cm (0.59" - 1.18")
  • Response Time: 1 second
  • Memory: 32 readings
  • Auto Power-Off: 60 second
  • Dimensions: 1.5"L x 1.5"W x 5.4"H (37 x 37 x 138mm)
  • Net Weight: 0.1 lb. (47g) without batteries
  • Power Source: 2 x AAA batteries (Not Included)
  • Operating Environment:
    Temperature: 16°C - 35°C (60.8°F - 95°F)
    Humidity: 15% - 80% RH
    Atmosphere: 70 kPa - 106 kPa
  • Packing List: 1 x Digital Thermometer & 1 x User's Manual
  • Certifications: FDA & CE
  • Limited Warranty: 1 Year


Product Details

  • Power Source 2 AAA Batteries
  • Description Non-Contact Digital Infrared Thermometer
  • Memory 32 Readings
  • Type Digital Thermometer
  • Display LED
  • Brand Global Industrial
  • Package Quantity 1
  • Speed 1 Second sec
  • Material ABS Plastic
  • Style Non-Contact
  • Manufacturers Part Number B2355238
  • Color Family White

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications FDA & CE
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BILL

    Date: January 28, 2021

    Non-Contact Infrared Forehead Thermometer
    Your review:
    We are having these for back up support to manage other entries into our facility.
  • Reviewer: PAUL E

    Date: September 16, 2020

    Good thermometer
    Your review:
    I tested the device when I received it and it was as advertised.
  • Reviewer: JO

    Date: August 26, 2020

    Would buy again
    Your review:
    Great product. Very easy to use and good quality.
  • Reviewer: Mark

    Date: August 11, 2020

    CEO
    Your review:
    Accurate
  • Reviewer: ENRIQUE

    Date: July 21, 2020

    Update my temperature & family
    Your review:
    Very nice fantastic
  • Reviewer: Janet

    Date: June 17, 2020

    Easy
    Your review:
    Easy to use
  • Reviewer: PATRICIA

    Date: June 17, 2020

    Fast Delivery
    Your review:
    It arrived quickly.
  • Reviewer: ANDREA

    Date: June 16, 2020

    Works great
    Your review:
    It works great!
  • Reviewer: PATRICIA A

    Date: June 15, 2020

    That everyone is safe in my office.
    Your review:
    I'm so glad I ordered this item. It makes it much easier to test my employees and customers.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

Item #: WBB2355238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Non-Contact Infrared Forehead Thermometer with Digital LED Display, White
    Non-Contact Infrared Forehead Thermometer with Digital LED Display, White
    Non-Contact Infrared Forehead Thermometer with Digital LED Display, White
    Non-Contact Infrared Forehead Thermometer with Digital LED Display, White
    Non-Contact Infrared Forehead Thermometer with Digital LED Display, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant