Global Industrial
Model # :WB989050
Global Industrial™ Fork Extension Storage Rack, 46"L x 40"W x 54"H
Write a Review
|
Questions & Answers (0)
Product Description
Install or Remove Fork Extensions Without Leaving The Forklift!
This unique rack allows for easy fork extension installation or removal without exiting the seat of the forklift. Rack also offers a safe means of storing fork extensions when not in use.
To remove the fork extensions, simply drive into the storage rack with the forks in the raised position, ensuring the tips of the forks are over the elevated bar. Lower the forks until the forks nest into the channel at the base of the rack, and back the forklift truck out of the heel restraints. Reverse the process to install the fork extensions onto the forklift.
Rack is constructed of all-welded steel with a durable powder coat finish for long life. Assembles easily. Minimum fork extension length is 60"; fork extensions are not included. 1 Year Limited Warranty.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
This unique rack allows for easy fork extension installation or removal without exiting the seat of the forklift. Rack also offers a safe means of storing fork extensions when not in use.
To remove the fork extensions, simply drive into the storage rack with the forks in the raised position, ensuring the tips of the forks are over the elevated bar. Lower the forks until the forks nest into the channel at the base of the rack, and back the forklift truck out of the heel restraints. Reverse the process to install the fork extensions onto the forklift.
Rack is constructed of all-welded steel with a durable powder coat finish for long life. Assembles easily. Minimum fork extension length is 60"; fork extensions are not included. 1 Year Limited Warranty.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$455.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 40 in |
| Height | 54 in |
| Weight | 115 lbs |
| Fork Length | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Replacement Forks |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 989050 |
| Brand | Global Industrial |