Global Industrial
Model # :WB989049
Global Industrial™ Wheel Chock Holder, 12-7/8"W x 7-7/16"D x 6-7/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Safely Store Wheel Chocks at the Dock Bay.
The Global Industrial Wheel Chock Holder allows you to securely store wheel chocks where they are needed. The hanger holds all styles of wheel chocks and allows the driver to easily locate and utilize the chock in accordance with OSHA regulations. Constructed of steel with a yellow powder coated finish for maximum durability, each holder is pre-drilled to accept (4) ¼" mounting bolts (bolts are not supplied). 1 Year Limited Warranty.
Note: Usable width is 10-¾".
The Global Industrial Wheel Chock Holder allows you to securely store wheel chocks where they are needed. The hanger holds all styles of wheel chocks and allows the driver to easily locate and utilize the chock in accordance with OSHA regulations. Constructed of steel with a yellow powder coated finish for maximum durability, each holder is pre-drilled to accept (4) ¼" mounting bolts (bolts are not supplied). 1 Year Limited Warranty.
Note: Usable width is 10-¾".
PROMOTIONAL PRICE
$28.86was $33.95
Save $5.09 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-7/8 in |
| Depth | 7-7/16 in |
| Height | 6-7/16 in |
| Weight Capacity | 40 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Wheel Chock Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 989049 |
| Brand | Global Industrial |