Global Industrial
Model # :WB989056
Global Industrial Polyethylene Spill Containment Platform Ramp, 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Spill Containment Platform Ramp features a high-density polyethylene construction for excellent chemical resistance and will not rust or corrode. 1500 lb. load capacity. 45-1/2"L x 32"W x 7-3/4"H. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175. 1 Year Limited Warranty.
Note: This ramp will not work with Global Model 921220 (Eagle Model 1633) Spill Platform, Global Model 337471 (Eagle Model 1620) Spill Pallet, or Global Model 988951 Spill Platform.
Note: This ramp will not work with Global Model 921220 (Eagle Model 1633) Spill Platform, Global Model 337471 (Eagle Model 1620) Spill Pallet, or Global Model 988951 Spill Platform.
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/2 in |
| Width | 32 in |
| Height | 7-3/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 29 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Material | Polyethylene |
| Color | Yellow |
| Manufacturers Part Number | 989056 |
| Brand | Global Industrial |