Durham Mfg.® Horizontal Divider For Durham 6"W x 11"D x 5"H Hook-on-Bins, Price For 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Create additional partitions for Durham hook-on-bins with this organization solution. Works with bin PB30230 - 6"W x 11"D x 5"H - Bin Reference C.
PRICE
$5.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Height | 4-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Style | Horizontal |
| Type | Accessory |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | PB30172-08 |
| Accessory Type | Divider |
| Brand | Durham Mfg. |