+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Create additional partitions for Durham hook-on-bins with this organization solution. Works with bin PB30230 - 6"W x 11"D x 5"H - Bin Reference C.
Weights & Dimensions
- Width 10-1/4 in
- Height 4-15/16 in
- Weight 1.08 lbs
Product Details
- Assembly Required Assembled
- For Use With Bin Reference C
- Accessory Type Divider
- Brand Durham Mfg.
- Package Quantity 6
- Material Polypropylene
- Style Vertical
- Manufacturers Part Number PB30171-08
- Color Family Black
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Vertical Divider For Durham 6"W x 11"D x 5"H Hook-on-Bins - Price For 6/Pack
$14.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories