Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
CECO Hollow Steel Half Glass Doors Are Used For Use In Offices, Parking Garages, Storage Facilities, Basements And More.
CECO Hollow Steel Half Glass Doors have a steel construction for long lasting durability and strength. Half window design provides easy visibility. Features a honeycomb core, a 3-hour fire rating and a thermal insulation U factor rating of 0.41. Includes closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.
CECO Hollow Steel Narrow Light Glass Doors Are Used For Use In Offices, Stairwells, Parking Garages, Storage Facilities, Basements And More.
CECO Hollow Steel Narrow Light Glass Doors have a steel construction for long lasting durability and strength. Narrow window design provides limited visibility. Features a honeycomb core, a 3-hour fire rating and a thermal insulation U factor rating of 0.41. Includes closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.
CECO Hollow Steel Half Glass Door, Mortise Prep, Curries Hinge W/Glass, 16 GA, 48"W X 84"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 37-1/8", 69-3/8", Lock Prep Location from top of Door, 40-5/16", Actual Glass Size 29" x 23", Visible Glass 28" x 22", Includes Glass 1/4" Clear Wire Glass with Safety Film.
CECO Hollow Steel Vision Light Doors Are Used For Use In Offices, Stairwells, Parking Garages, Storage Facilities, Basements And More.
CECO Hollow Steel Vision Light Doors have a steel construction for long lasting durability and strength. Square window design provides easy visibility. Features a honeycomb core, a 3-hour fire rating and a thermal insulation U factor rating of 0.41. Includes closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.
CECO Hollow Steel Doors With Louvers Are Used For Use In Offices, Stairwells, Parking Garages, Storage Facilities, Basements And More.
CECO Hollow Steel Doors With Louvers have a steel construction for long lasting durability and strength. Louvered design provides a flow of air and light. Features a honeycomb core and a thermal insulation U factor rating of 0.41. Doors are fire rated and include closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.
CECO Door Frames Provide A Sturdy And Reliable Perimeter Around Doors For Protection And Support.
CECO Door Frames have a 16 gauge steel (knock down 3-piece) construction for long lasting durability and strength. Choose from Frames With Drywall Aftersets or Frames With Masonry Studs for increased versatility. Available with SteelCraft Hinges, Curries Hinges and CECO Hinges. Design is fire rating approved and comes in Left Hand and Right Hand orientations. Dimensions vary per model.
CECO Door Louver & Window Kits Are Used For Use In The Home Or In The Office.
CECO Door Louver & Window Kits are made of steel, stainless steel or galvannealed steel for long lasting durability and strength. Door Louver Kits are designed for 1-3/4 in. doors. Louvers allow for flow of air and light, keeping rooms from being stuffy or dark. Available in fire rated and non-fire rated models. Window Kits are placed in doors to provide increased visibility and light. Glass is not included. Dimensions vary per model.