Contact Cement

Epoxy, Silicone, and Plastic Adhesives
| Compare | Image | Size | Color | Set Time | Handling Time | Water Resistant | Temperature Resistance | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 Oz. (29ml) Tube, Carded | Clear | 1 Hour | 5-10 Minutes | Y | Flammable KEEP AWAY FROM HEAT, SPARKS & OPEN FLAME °C | WBB967574 | $3.93 | ||
![]() | 1 Oz. (29ml) Tube, Carded | Clear | 1 Hour | 5 Minutes | Y | 50°F to 80°F °C | WBB967575 | $4.34 |

Contact Cement
Related Products
Formula 296 spray hot melt adhesive is formulated for spray application using bulk hot melt equipment. Ad-Tech 296 combines long tack time up to (5 minutes) and high output for bonding larger surfaces up to (48 square feet). Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).
3M™ Fastbond™ Water-Based Contact Spray Adhesive 1090, Low VOC is a contact adhesive formulated for two-sided bonding. This product creates high-strength, high-temperature-resistant bonds for industrial manufacturing applications. Specifically, 3M™ Fastbond™ Water-Based Contact Spray Adhesive 1090, Low VOC excels in demanding use cases such as high-pressure laminates and wood. While excellent adhesion is a priority, 3M™ Fastbond™ Water-Based Contact Spray Adhesive 1090, Low VOC also innovates in aerosol can technology. This product's aerosol can uses a ...
3M™ Fastbond™ Contact Adhesive 30NF is a low-odor, water-based adhesive designed to deliver a high-strength, high-coverage bond with a bonding range of 4 hours. Post-formable and high-temperature-resistant, this adhesive is non-flammable in the wet state. 3M™ Fastbond™ Contact Adhesive 30NF is proven to bond combinations of most foamed plastics, plastic laminate, wood, plywood, wood veneer, and canvas. We designed 3M™ Fastbond™ Contact Adhesive 30NF to create a very strong bond resistant to high heat with a bonding range of up to four hours. It is deal for ...
Tough, expanding, sticks to everything glue. Incredibly strong and ideal for indoor and outdoor applications, Gorilla Glue is known for its industrial holding power and versatility, regardless of the surface. Features: 100% Waterproof: Doesn't breakdown when exposed to outdoor elements. Versatile: Easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more!* Incredibly Strong: Expanded 3 times into the materials to forms an incredibly strong bond Temperature Resistant: Bonds holds through temperatures of -40° to 200°F Paintable: Can be painted with oil-based and spray. ...
A delayed tack rubber based adhesive. Bonds PP, PE, PET, PVC and most plastic and porous materials. Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).